Beli battery charger krisbow di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RHINO Battery Chargeratribut:
- Power Voltage (V): 220
- Frequency (Hz): 50/60
- Charging Voltage (V): 12/24
- DENGEN Charger Akiatribut:
- Rectification: Silicon diode unit for full-wave
- Protective Devices: Automatic reset circuit breaker & fuse (on input side)
- Wipro Charger Baterai Rotary (Charger Aki)atribut:
- Color: Tosca
- Wipro Battery Charger Reguleratribut:
- Color: Tosca
- TOTAL Battery Chargeratribut:
- Voltage (V): 220-240
- Frequency (Hz): 50
- Charging Voltage (V): 12/24
- Average Current (A): 9/4
- Thrust Current (A): 12
- Reference Capacity (A): 28-180
- Insulation class: H
- Wipro Charger Bateraiatribut:
- Rate Input Voltage (V): 220
- Charging Voltage (A): 12 to 24
- Protection Grade: IP20
- ASSOCIATED EQUIP Vehicle Battery Charging & MaintainingDeskripsi:Benchtop chargers boost and recharge cars, light- and medium-duty trucks, and tractors with 6V systems. These portable chargers also maintain battery levels in unused vehicles.atribut:
- UNSPSC: 26111704
- Cable Length (ft): 8
- Input Voltage (V): 120 AC
- SUKYOUNG Battery Load Testeratribut:
- Applicable Voltage (V): 12
- Applicable Capacity of Battery (A): 30-200
- Specific Gravity Range: 1140-1280
- Dimension (LxWxH) (mm): 160x300x190
- Weight (kg): 3.7
- Taffware Charger Aki Mobil Wet Dry Lead Acid Digital Smart Battery ChargerDeskripsi:Charger aki ini memiliki daya sebesar 12 V 6 A. Charger memiliki layar LCD yang berguna untuk menampilkan informasi voltase. Charger ini juga sudah dilengkapi dengan built-in klip aligator sehingga Anda tidak perlu repot mencari klip terpisahatribut:
- Dimensions (cm): Sekitar 15.5x8x6
- Plug Type: EU Plug
- Charging Voltage (V): 14.5
- Voltage (V): 12
- Battery Compatibility (Ah): 12 - 100
- Current (A): 6
- Efficiency (%): > 87
- Input Voltage/Frequency (V/Hz): 110 - 240, 50/60
- Material: Plastik dan Metal
- Usage Temperature (°C): -135
- VOZ Charger Aki 12-24Vatribut:
- Output voltage (V): 12|24
- NOCO GENIUS Battery ChargerDeskripsi:25-Amp Battery Charger, Battery Maintainer, and Battery DesulfatorIntroducing the all-new GENIUSPRO25, a 6-volt,12-volt, and 24-volt fully-automatic professional smart charger, maintainer, power supply, and battery-desulfator with temperature compensation rated at 25-amps for all types of automotive, marine, and deep-cycle batteries.- Similar to our G15000, just more powerful. With the greatest performance and functionality yet, it's a world-class battery charger to let professionals push the limits at incredible charging speeds.- A multi-voltage charger - 6-volt (25-amps), 12-volt (25-amps), and 24-volt (12.5-amps) - for lead-acid automotive, marine, and deep-cycle batteries, including flooded, gel, AGM, and maintenance-free, plus lithium-ion.- Designed for pros who need absolute performance and uncompromising functionality. Featuring ultra-flexible silicone cabling - down to -40ºC - with protective nylon braided shielding for maximum protection against abrasion.- A dual-voltage power supply - 12-volt (25-amp) and 24-volt (12.5-amp) - to maintain constant power delivery without unwanted ripple, noise, and transient spikes during ECU flashing, reprogramming, and diagnostic testing.- An integrated thermal sensor detects the ambient temperature and alters the charge to eliminate over-charging in hot climates and under-charging in cold climates to maximize battery life and enable fast charging.- Detects batteries as low as 1-volt. Or use the all-new force mode that allows you to manually begin charging dead batteries down to zero volts.- Automatically detects battery sulfation and acid stratification to restore lost battery performance for stronger engine starts and extended battery life. Plus, cutting-edge battery repair modes for 6-volt, 12-volt, and 24-volt batteries.atribut:
- Charging Voltage: Various
- Back Current Drain(mA): <0.5
- Fort Terminal Block Rail Type (Terminal Panel Listrik)atribut:
- Color: Black
- Melzer CB Series Battery Chargeratribut:
- Input Power (50/60Hz) (V): 220
- Input Power (50/60Hz) (PH): 1
- Charging Voltage (V): 12/24
- Protection Class: IP20
- Dimensions (mm): 280x240x200
- Insulation class: H
- monotaro Group Terminal BlockDeskripsi:Produk ini juga sering disebut dengan Terminal Strip, Barrier Terminalatribut:
- Material: [Terminal base] Phenol (black), [Cover] PC (transparent)/UL94-V0, [Conductive plate] Brass (nickel plating), [Terminal screw part] Iron (chromate), [Inscription seal] Fiber
- Number of Poles: 6P
- Terminal screw: M5
- Type of Sign: Direct attachment
- Maximum Current (A) : 3.5mm 2 wires: 30, 5.5mm 2 wires: 40, 8mm 2 wires: 50
- Rated Insulation Voltage (V) : 600
- Terminal Connection: screw
- Withstand Voltage (V) : 2500
- IWARA Battery ChargerDeskripsi:Battery Charger With Cooling Fan
- KRISBOW Charger Akiatribut:
- Input Voltage (V/Hz/Ph): 230/50/1
- Charging Voltage (V): 12/24
- Charging Current 12V (A)/24V (A): 5/10/30/50
- Power Supply 12V (A)/24V (A): 50
- Diameter (mm): 360x250x100mm
- Workable Battery: AGM, STO, GEL, EFB, and LFP9.5
- MIDTRONIC Digital Battery Tester M Series with Print (Alat Tes Aki Digital)atribut:
- Display: LCD Text Display
- Temperature Compensation: Tester Prompted
- Operating Temperature (°C): 0 to 50 (32°F to 120°F)
- Test Range: - 100-1400 CCA, - 100-1400 SAE, - 100-550 DIN, - 100-900 EN, - 100-550 IEC, - JIS#
- Built-in Printer: Powered by Battery Under Test
- Voltage Range: Test 12V batteries down 1V
- Cable Length (mm): 533.4(21inch)
- Dimensions (mm): 230x102x65(9x4x2.5inch)
- Housing Material: Acid Resistant ABS Plastic
- Languages: English, Spanish, French-Canadian, Japanese
- Power Requirements: Uses Power of Battery Under Test or 9V Battery
- Voltmeter (Vdc): .9-16, +/-0.05
- Weight (g): 499(1.16lbs)
Daftar Harga battery charger krisbow Terbaru March 2026
| KRISBOW Charger Aki | Rp1.099.900 |
| RHINO Battery Charger | Rp759.900 |
| DENGEN Charger Aki | Rp9.199.900 |
| Wipro Charger Baterai Rotary (Charger Aki) | Rp2.999.900 |
| Wipro Battery Charger Reguler | Rp899.900 |
| TOTAL Battery Charger | Rp1.299.900 |
| Wipro Charger Baterai | Rp2.099.900 |
| ASSOCIATED EQUIP Vehicle Battery Charging & Maintaining | Rp19.999.900 |
| SUKYOUNG Battery Load Tester | Rp5.699.900 |
| Camelion Charger Baterai | Rp139.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)






















































































































































/mcP103079804-2.jpg)









/jiP103845702-1.jpg)





/bqP105471422-1.jpg)